DESCRIPTION

  • 24" replacement bar works with most standard-size, 24" towel bars.
  • This bar provides an easy replacement for any damaged hardware.

Liberty Hardware Franklin Brass® 24 in. Towel Bar in White

FD2250W

Manufacturer Part #: D2250W

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Collection
Franklin Brass®
Depth
63/100 in
Height
63/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Bars
1
Projection
63/100 in

Print