DESCRIPTION

  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Optional matching accessories
  • Limited lifetime warranty

Liberty Hardware Futura® 2 Robe Hook in Polished Chrome

LF1402

Manufacturer Part #: F1402

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Collection
Futura®
Installation Type
Wall Mount
Number of Hooks
2
Type
LF1402
Width
1-7/8 in

Print

DOCUMENTS