DESCRIPTION

  • Installation type: screw in
  • Limited lifetime warranty
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Zinc die-cast construction provides long-lasting durability

Liberty Hardware Jamestown® Towel Ring

F9016

Manufacturer Part #: 9016PC

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Jamestown®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/8 in
Height
7-1/4 in
Installation Type
Wall Mount
Material
Steel, Zinc
Mount Type
Wall
Projection
2-3/8 in
Width
6-1/8 in

Print