Towel Ring in Venetian Bronze
Jamestown Towel Ring in Venetian Bronze
Frequently Purchased Together
Product Details
- Inspired by the iconic look of American casual décor.
- The towel ring features a traditional form that mixes with subtle detailing to create a look that is both everyday chic and invitingly fresh.
- The informal design of the Jamestown collection combines effortless style with classic beauty.
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Jamestown
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Depth:
- 6-19/50 in
- Height:
- 7-57/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- Projection:
- 6-19/50 in
- Width:
- 2-21/50 in