Maxted™
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Open square design to easily hold hand towels
- Finish adds a modern feel while matching almost any bathroom décor
- Wall mount design keeps item organized and off bathroom floors
- Crafted of zinc die-cast for long lasting quality
- Includes a mounting template and hardware for easy installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Maxted™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 5-4/5 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-87/100 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-1563/10000 in
- Ring Type:
- Open
- Shape:
- Rectangular
- Width:
- 2-3/20 in