49/50 in. Cabinet Knob in Satin Nickel
Mia 49/50 in. Cabinet Knob in Satin Nickel
Frequently Purchased Together
Product Details
- Includes two different screw lengths for your convenience
- Classic round knob shape
Specifications
- Collection:
- Mia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 49/50 in
- Diameter - Base:
- 49/50 in
- Hardware Type:
- Cabinet Knob
- Length:
- 49/50 in
- Material:
- Zinc
- Style:
- Contemporary