1 Robe Hook in Satin Nickel
Pilltop 1 Robe Hook in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Pilltop hook by Liberty inspired by classic design, this hook offers simple style and incredible functionality
- Weight capacity: 35 lbs when mounted into solid wood studs or when wall anchors are used
- Overall dimensions, when mounted: 5-61/100" H x 1-51/100" W x 3-7/50" D
- Durable die-cast zinc construction
- Refined and welcoming, this traditional design integrates smoothly into any room
- Classic finish complements a neutral color palette
- Ideal for creating additional storage in your kitchens, closets, bedrooms, bathrooms and more
- Includes mounting hardware and installation instructions
- Quick and easy to install on your own
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Pilltop
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 2-8/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-23/50 in
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Width:
- 5-3/4 in