This product requires certification to purchase.

1/2 HP 208/230V Cast Iron Sewage Pump

Liberty Pumps

1/2 HP 208/230V Cast Iron Sewage Pump

  • Fast #
  • Part #LP682X8DXLE52W2
  • Item #10176136
  • Manufacturer Part #P682X8DXLE52W-2
5 out of 5 Customer Rating
Brand image
Liberty Pumps

1/2 HP 208/230V Cast Iron Sewage Pump

  • Fast #
  • Part #LP682X8DXLE52W2
  • Item #10176136
  • Manufacturer Part #P682X8DXLE52W-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for residential or light commercial sewage applications
  • Fully assembled from factory
  • Compact heavy-duty polyethylene basin and cover
  • Includes solids handling pump
  • 46 gallon capacity
  • Can be installed above or below floor level
  • Two pumps provide secure uninterrupted service
  • Easy access cover with QuickTree® technology allows for quick float removal
  • Requires Certification
Dimensions & Measurements
Cord Length
25 ft
Discharge
2 in
Flow Rate
9600 gph
Maximum Feet of Head
20
Included Components
Built-In Grinder
No
Characteristics & Features
Coating
Polyethylene
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Turn On/Turn Off Levels
Turn-on 11-1/2 in/Turn-off 4-1/2 in
Electrical & Operational Information
AMP
6
Horsepower
1/2 hp
Volts
208/230V
Warranty & Product Information
Type
LP682X8DXLE52W2
UPC
671812164886