This product requires certification to purchase.

1/3 HP 115V Cast Aluminum Submersible Sump Pump Package

Liberty Pumps

1/3 HP 115V Cast Aluminum Submersible Sump Pump Package

  • Fast #
  • Part #LSPACS37
  • Item #4241235
  • Manufacturer Part #SPAC-S37
3.8 out of 5 Customer Rating
Brand image
Liberty Pumps

1/3 HP 115V Cast Aluminum Submersible Sump Pump Package

  • Fast #
  • Part #LSPACS37
  • Item #4241235
  • Manufacturer Part #SPAC-S37
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Quiet-running, heavy-duty 1/3 hp motor
  • 18"x22" polyethylene sump pit and cover
  • Pre-assembled with 1/2" Schedule 40 PVC discharge pipe
  • Molded pump support platform
  • Two 4" inlet hubs
  • Gasket sealed cover - Radon ready
  • High capacity flow rates
  • Vertical float
  • Integrally Wired
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Depth
22 in
Discharge
1-1/2 in
Height
30 in
Length
23 in
Maximum Feet of Head
25
Weight
25 lb
Width
23 in
Characteristics & Features
Coating
Polymer
Corded Cordless
Corded
Discharge Configuration
Vertical
Impeller
Vortex
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Aluminum
Turn On/Turn Off Levels
Turn-on 11 in/Turn-off 6 in
Electrical & Operational Information
AMP
6.5
Automatic Shut-Off
Yes
Horsepower
1/3 hp
Maximum Temperature
40
RPM
3450
Volts
115V
Warranty & Product Information
NSF Certified
No
Product Type
Submersible
Type
LSPACS37
UPC
671812120806