DESCRIPTION

  • Material: PVC

Liberty Pumps 1-1/2 in. PVC Compression Check Valve

LCV2N1C

Valve Size:

1-1/4 in

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Material
Plastic
Material Type
PVC
Maximum Pressure
125 psi
Valve Size
1-1/4 in
Valve Type
Check Valves

Starting at
$19.81
EACH
  • QUANTITY

DOCUMENTS