DESCRIPTION
- Cord Length: 10'
- Oil-filled, hermetically sealed motors with thermal overload protection
- Permanently lubricated upper and lower ball bearings
- Unitized, carbon and ceramic shaft seal
Liberty Pumps 1/2 hp 10 ft. Cord Single Phase
LFL51M
Volts:
115VSPECIFICATIONS
- AMP
- 12
- Built-In Grinder
- No
- Cord Length
- 10 ft
- Discharge
- 1-1/2 in
- End Connection 1
- FNPT
- Height
- 13-3/4 in
- Horsepower
- 1/2 hp
- Impeller
- Semi-Open
- Pump Body Material
- Cast Iron
- Pump Phase
- 1
- Volts
- 115V
- Width
- 10-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday