DESCRIPTION

  • Efficient with permanently lubricated bearings
  • For residential and light commercial sewage applications
  • Handles solids up to 2"
  • Quick disconnect power cord

Liberty Pumps 1/2 HP 115V Auto Submersible Pump Wide-Angle Piggyback Float Switch

LLE51A

Cord Length:

10 ft

SPECIFICATIONS

AMP
12
Built-In Grinder
No
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
Flow Rate
20 gpm
Horsepower
1/2 hp
Material
Cast Iron
Volts
115V
Width
10-3/4 in

Starting at
$387.9
EACH
  • QUANTITY