DESCRIPTION

  • Heavy cast iron construction
  • Quick-disconnect power cord
  • Semi-open cast iron impeller

Liberty Pumps 1/2 hp 115V Submersible Effluent Pump with Cord

LFL51M2

Flow Rate:

SPECIFICATIONS

AMP
12
Built-In Grinder
No
CSA Certified
Yes
Cord Length
25 ft
Discharge
2 in
End Connection 1
NPT
Flow Rate
76 gpm
Height
16-2/5 in
Horsepower
1/2 hp
Material
Cast Iron
Power Source
Electric
Pump Application
Solids
Pump Phase
1
RPM
3450
UL Listed
No
Volts
115V

Starting at
Call for Pricing
  • QUANTITY