1-1/2 in. 1/2 HP Automatic Effluent Pump Cast Iron Wide-Angle Float Switch 115V
280 Series 1-1/2 in. 1/2 HP Automatic Effluent Pump Cast Iron Wide-Angle Float Switch 115V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quick-connect power cord
- Permanently lubricated upper and lower bearings
- Liberty's unique, one-piece "UniBody" casting
- Wide angle float
- Stainless steel rotor shaft
- Stainless steel fasteners
- Stainless steel, removable bottom screen
- Oil-filled, hermetically dialed motors with thermal overload protection
- 115 V
Specifications
- AMP:
- 8
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Powder Coated
- Collection:
- 280 Series
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 63 gpm
- Height:
- 13-1/5 in
- Horsepower:
- 1/2 hp
- ISO:
- ISO 9001
- MA Approved -:
- Yes
- Maximum Feet of Head:
- 37
- Product Type:
- Effluent Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 13 in/Turn-off 7 in
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 29 lb
- Width:
- 9 in