DESCRIPTION

  • Dual-sized discharge flange
  • For STEP systems, mound systems, liquid waste transfer and higher head de-watering applications
  • Permanently lubricated upper and lower ball bearings
  • Quick-disconnect power cord allows replacement of cord in seconds without breaking seals to motor
  • Thermal overload protection
  • Years of reliable service

Liberty Pumps 1/2 hp Automatic Effluent Pump

LFL51A

Volts:

SPECIFICATIONS

AMP
12
Built-In Grinder
No
Cord Length
10 ft
Discharge
1-1/2 in
End Connection 1
FNPT
Height
16-2/5 in
Horsepower
1/2 hp
Impeller
Semi-Open
Material
Cast Iron
Power Source
Electric
Pump Phase
1
Volts
115V
Width
11-1/5 in

Starting at
Call for Pricing
  • QUANTITY