DESCRIPTION

  • Factory pre-assembled
  • For bar sinks, laundry trays, dehumidifiers, commercial sinks, dishwashers, and gray wastewater drainage below gravity lines
  • Fully automatic operation
  • Gasket provides a superior seal
  • Maintenance-free, permanently lubricated sealed bearings
  • QuickTree® technology allows quick inspection and removal of float switch without disconnecting the plumbing
  • Thermal overload protection

Liberty Pumps 1/2 hp High Temperature Commercial Sink/Drain Pump System

L405HV

Volts:

208/230V

SPECIFICATIONS

AMP
3.5
Built-In Grinder
No
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
48 gpm
Height
14-1/8 in
Horsepower
1/2 hp
Material
Rubber
RPM
3450
Volts
208/230V
Width
13-3/4 in

Starting at
$455.47
EACH
  • QUANTITY