DESCRIPTION

  • 100 gpm @ 10'
  • Basin size: 24" x 24"
  • Discharge: 2"
  • Horsepower: 4/10 hp
  • Major width: 25"
  • Material: Cast Iron
  • Solids handling: 2"
  • Volts: 115V

Liberty Pumps 1/2 hp Sewage Ejector/Alarm 16 Bolt Cover

LP382XLE51A2

Volts:

115V

SPECIFICATIONS

Built-In Grinder
No
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
120 gpm
Horsepower
1/2 hp
Material
Cast Iron
Volts
115V
Width
25 in

Starting at
$786.1
EACH
  • QUANTITY