DESCRIPTION

  • Anti-flotation collar
  • Fully assembled
  • Inspection/access cover
  • Integral rubber cover seals
  • Integrally molded handles
  • Integrally molded torque stops secure the pump in its proper position
  • Molded torque-stops
  • QuickTree® technology
  • Unique integrated seal technology

Liberty Pumps 1/2 hp Sewage Package Pump Housing

LP372XLE51

Volts:

115V

SPECIFICATIONS

Built-In Grinder
No
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Height
30 in
Horsepower
1/2 hp
Material
Plastic, Rubber
Material Type
Polyethylene
Pump Body Material
Cast Iron
Pump Phase
1
Volts
115V
Width
21 in

Starting at
$647.48
EACH
  • QUANTITY