DESCRIPTION

  • Completely assembled
  • Inspection/access cover
  • Integral seals permanently attached to cover
  • Integrally molded anti-flotation collar
  • Integrally molded handles to ease transportation and installation
  • QuickTree® technology allows easy access and removal of switches without disturbing pump or plumbing

Liberty Pumps 1/2 hp Sewage Package with Alarm

LP382LE51A2

Volts:

SPECIFICATIONS

AMP
22.5
Built-In Grinder
No
Cord Length
10 ft
Discharge
2 in
End Connection 1
NPT
End Connections
NPT
Height
24 in
Horsepower
1/2 hp
Material
Plastic, Rubber
Material Type
Polyethylene
Pump Body Material
Cast Iron
Pump Phase
1
Volts
115V
Width
24-19/50 in

Starting at
Call for Pricing
  • QUANTITY