DESCRIPTION

  • Anti-flotation collar
  • Fully assembled
  • Inspection/access cover
  • Integral rubber cover seals
  • Integrally molded handles
  • Integrally molded torque stops secure the pump in its proper position
  • Molded torque-stops
  • QuickTree® technology
  • Unique integrated seal technology

Liberty Pumps 1/2 hp Simplex Sewage System with Alarm

LP372LE51A2

Volts:

SPECIFICATIONS

AMP
12
Built-In Grinder
No
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Height
30 in
Horsepower
1/2 hp
Material
Plastic, Rubber
Material Type
Polyethylene
Power Source
Electric
Pump Body Material
Cast Iron
Pump Phase
1
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY