DESCRIPTION

  • 20' maximum head
  • Capacity: 2 qt
  • Discharge: 3/8" barb
  • Includes 20' tubing
  • Material: ABS
  • Safety switch
  • Volts: 115V

Liberty Pumps 1/30 hp Condensate Pump with 20 ft. Tubing

LLCU20ST

Volts:

115V

SPECIFICATIONS

AMP
1.5
CSA Certified
Yes
Capacity
2 qt
Cord Length
6 ft
Discharge
3/8 in
End Connection 1
Barbed
End Connection 2
Threaded
End Connections
Barbed x Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Height
6-1/2 in
Horsepower
1/30 hp
Length
11-1/8 in
Material
Plastic
Material Type
ABS
Power Source
Electric
Pump Body Material
Plastic
UL Listed
No
Volts
115V
Width
5 in

Starting at
$67.16
EACH
  • QUANTITY