DESCRIPTION

  • 6' power cord with ground
  • Barbed and threaded discharge connection
  • High impact ABS tank
  • Removable check valve
  • Thermally protected

Liberty Pumps 1/50 hp Condensate Pump with 20 ft. Tubing

LLCU15T

Volts:

115V

SPECIFICATIONS

AMP
1
CSA Certified
Yes
Cord Length
6 ft
Discharge
3/8 in
End Connection 1
Barbed
End Connection 2
Threaded
End Connections
Barbed x Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Height
6-1/2 in
Horsepower
1/50 hp
Length
11-1/8 in
Material
Plastic
Material Type
ABS
Power Source
Electric
Pump Body Material
Plastic
Size
3/8 in
UL Listed
No
Volts
115V
Width
5 in

Starting at
$62.86
EACH
  • QUANTITY