DESCRIPTION

  • 14 gpm @ 10'
  • Discharge: 3/4" hose
  • Horsepower: 1/6 hp
  • Major width: 7"
  • Material: Thermoplastic
  • Non-automatic
  • Pumps down to 1/8"
  • Volts: 115V

Liberty Pumps 1/6 hp Submersible Utility Pump

L260

Volts:

115V

SPECIFICATIONS

Cord Length
8 ft
Discharge
1-1/4 in
Flow Rate
14 gpm
Horsepower
1/6 hp
Material
Plastic
Volts
115V
Width
7 in

Starting at
$102.46
EACH
  • QUANTITY

DOCUMENTS