This product requires certification to purchase.

1 HP 115V Grinder Pump

Liberty Pumps

1 HP 115V Grinder Pump

  • Fast #
  • Part #LPRG101M5
  • Item #12143725
  • Manufacturer Part #PRG101M-5
5 out of 5 Customer Rating
Brand image
Liberty Pumps

1 HP 115V Grinder Pump

  • Fast #
  • Part #LPRG101M5
  • Item #12143725
  • Manufacturer Part #PRG101M-5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 28
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Factory assembled 2hp grinder pump 36" diameter system
  • Higher flow rates allow use with 2" discharge lines
  • Heavy cast iron construction
  • Shreds difficult solids that can jam a solids-handling style pump
  • Hardened stainless steel cutter and plate
  • Oil-filled, thermally protected motor
  • Unitized silicon carbide shaft seal
  • Quick-connect
  • 50' power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
50 ft
Diameter
11 in
Discharge
2 in
End Connection 1
FPT
End Connections
FPT
Flow Rate
44 gpm
Height
17-5/8 in
Length
11 in
Maximum Feet of Head
50
Weight
63 lb
Width
11 in
Included Components
Built-In Grinder
Yes
Characteristics & Features
Coating
Epoxy
Color Finish Category
Reds
Color Finish Name
Red, Black, Grey
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Stage
1
Electrical & Operational Information
AMP
12
Horsepower
1 hp
Phase
Single Phase
Power Source
Electric
RPM
3450
Volts
208-230V
Warranty & Product Information
Type
LPRG101M5
UPC
671812177022