DESCRIPTION

  • All pumps feature a 3 year warranty
  • Great choice for sewage lift stations where you need a little more head than a standard sewage pump offers
  • Optional 3 in discharge available
  • Powder coated for durability

Liberty Pumps LEH100 1 hp 12 A 10 ft. Cord Single Phase Submersible Sewage Pump

LLEH102A2

Volts:

SPECIFICATIONS

AMP
12
Built-In Grinder
No
Collection
LEH100
Cord Length
10 ft
Discharge
2 in
Discharge Configuration
Vertical
End Connection 1
FNPT
End Connections
FNPT
Height
14-1/10 in
Horsepower
1 hp
Impeller
Two Vane Cast Iron
Material
Cast Iron
Maximum Temperature
140
Phase
Single Phase
Power Source
AC
Pump Application
Sewage
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3450
UL Listed
No
Volts
230V
Width
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY