DESCRIPTION

  • Dual sized discharge flange
  • Handles 3/4" solids
  • It will provide years of trouble free service
  • Liberty pumps feature a 3 year warranty on this series
  • Powder coated for long life
  • The Liberty Pumps FL series of effluent pumps are designed for continuous duty
  • These pumps offer higher head and flow than most comparable pumps of the same HP

Liberty Pumps 1 hp 208V Effluent Pump

LFL102A2

Flow Rate:

98 gpm

SPECIFICATIONS

AMP
12
Automatic Shut-Off
Yes
Built-In Grinder
No
CSA Certified
Yes
Coating
Epoxy
Cord Length
25 ft
Discharge
1-1/2;2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
98 gpm
Height
18-3/10 in
Horsepower
1 hp
Impeller
Cast Iron
Material
Cast Iron
Maximum Feet of Head
90
Maximum Temperature
140
Power Source
AC
Pump Application
Effluent
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3450
UL Listed
Yes
Volts
208/230V

Starting at
$999.63
EACH
  • QUANTITY

DOCUMENTS