2 in. 1 hp Submersible Sewage Sump Pump with 25 ft. Cord

You last purchased this on
 
Liberty Pumps

LE100 Series 2 in. 1 hp Submersible Sewage Sump Pump with 25 ft. Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

LE100 Series 2 in. 1 hp Submersible Sewage Sump Pump with 25 ft. Cord

  • Fast #
  • Part #LLE102M22
  • Item #2368926
  • Manufacturer Part #LE102M2-2
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cast iron housing and volute
  • Stainless and brass fasteners
  • Rugged 2 vane, semi-open cast iron impeller
  • Adjustable pumping range
  • Permanently lubricated upper and lower ball bearings
  • Unitized shaft seals
  • 2" flanged discharge
  • Oil-filled, hermetically sealed motors
  • Quick-connect 25' power cord
  • Requires Certification

Specifications

AMP:
8
Automatic Shut-Off:
Yes
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
LE100 Series
Connection Type:
FPT
Cord Length:
25 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
Flow Rate:
109 gpm
Height:
21-1/2 in
Horsepower:
1 hp
ISO:
ISO 9001
MA Approved -:
Yes
Maximum Feet of Head:
36
Product Type:
Sewage Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Hermetically Sealed
Pump Phase:
1
RPM:
3450
UL Listed:
UL 778
VA Cat 60 Hz:
230
Volts:
208/230V
Weight:
64 lb
Width:
11-1/2 in