DESCRIPTION

  • Oil-filled, thermally protected motor
  • Permanently lubricated bearings
  • Quick-disconnect power cord allows replacement of cord in seconds without breaking seals to motor

Liberty Pumps 1-Phase Submersible Sewage Pumps

LLE52M

Volts:

208/230V

SPECIFICATIONS

AMP
6.8
Built-In Grinder
No
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
Flow Rate
112 gpm
Height
14 in
Horsepower
1/2 hp
Impeller
Semi-Open
Material
Cast Iron
Power Source
Electric
Pump Body Material
Cast Iron
Pump Phase
1
RPM
1725
Volts
208/230V
Width
11-1/2 in

Starting at
$458.06
EACH
  • QUANTITY