1.5Amp 120V Charger Kit for 441 Pumps
1.5Amp 120V Charger Kit for 441 Pumps
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Kit, 1.5Amp Charger for 441
- NA
Documents
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Model 441
- Height:
- 9
- Length:
- 9
- Product Type:
- Accessories
- Type:
- LK001918
- UPC:
- 671812162509
- Volts:
- 115V
- Weight:
- 2
- Width:
- 9