DESCRIPTION

  • Common applications include sump basins, effluent or sewage pump chambers and lift stations
  • Easy wiring terminal blocks
  • Provides reliable alternating operation of two pumps with automatic override control in residential or commercial installations
  • Visual and audible alarm

Liberty Pumps 10 in. Housing Duplex Control Panel Pump

LAE21L3

AMP:

14.9

SPECIFICATIONS

AMP
14.9
Cord Length
20 ft
Depth
6 in
Height
10 in
NEMA Specifications
NEMA 1
Volts
115/230V

Starting at
$842.06
EACH
  • QUANTITY