1 hp 115V Sewage Pump System with 25 ft. Cord

You last purchased this on
 
Liberty Pumps

1100 Series 1 hp 115V Sewage Pump System with 25 ft. Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

1100 Series 1 hp 115V Sewage Pump System with 25 ft. Cord

  • Fast #
  • Part #L1102PRG101M2
  • Item #7387517
  • Manufacturer Part #1102/PRG101M-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Completely assembled system with piping included
  • Floats for control unit factory pre-set
  • Heavy-Duty structural foam basin
  • Restraints to hold pumps securely in position
  • Separate sump access covers
  • 10" diameter inspection cover
  • Heavy, 1/4" enamel coated steel cover
  • 4" inlet hub with rubber pipe seal
  • 25' power cord
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
12
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
Built-In Grinder:
Yes
Capacity:
110 gal
Clean Bagged:
No
Coating:
Epoxy, Powder Coated
Collection:
1100 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Cord Length:
25 ft
Corded Cordless:
Corded
Cover Included:
Yes
Depth:
36 in
Diameter:
30 in
Diameter - Base:
21-7/10 in
Discharge:
2 in
Discharge Configuration:
Horizontal
End Connection 1:
MNPT
End Connections:
MNPT
Energy Star Compliant:
No
Fits Pipe Size:
2 in
Flow Rate:
46 gpm
Height:
45 in
Horsepower:
1 hp
ISO:
ISO 9001
Impeller:
Vortex
Installation Type:
Freestanding
Length:
36 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Polyethylene
Maximum Feet of Head:
50
Maximum Temperature:
104
NEMA:
NEMA 1
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Product Type:
Pump
Propeller Direction:
Clockwise
Pump Application -:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Temperature Rating:
104
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Weight:
291 lb
Width:
36 in