This product requires certification to purchase.

3/4 HP 208-230V Cast Iron Sewage Pump

Liberty Pumps

1100 Series 3/4 HP 208-230V Cast Iron Sewage Pump

  • Fast #
  • Part #L1102LE72M
  • Item #2368944
  • Manufacturer Part #1102/LE72M
3.3 out of 5 Customer Rating
Brand image
Liberty Pumps

1100 Series 3/4 HP 208-230V Cast Iron Sewage Pump

  • Fast #
  • Part #L1102LE72M
  • Item #2368944
  • Manufacturer Part #1102/LE72M
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy-Duty structural foam basin
  • Completely assembled system with piping included
  • Floats for control unit factory pre-set
  • 4" inlet hub with rubber pipe seal
  • Heavy, 1/4" enamel coated steel cover
  • Separate sump access covers
  • 10" diameter inspection cover
  • Restraints to hold pumps securely in position
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Depth
36 in
Discharge
2 in
Flow Rate
150 gpm
Height
45 in
Maximum Feet of Head
28
Weight
264 lb
Width
36 in
Included Components
Built-In Grinder
No
Characteristics & Features
Coating
Epoxy, Powder Coated
Collection
1100 Series
Connection Type
FPT
Discharge Configuration
Horizontal
Impeller
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Hermetically Sealed
VA Cat 60 Hz
230
Electrical & Operational Information
AMP
6
Automatic Shut-Off
No
Horsepower
3/4 hp
Volts
208/230V
Warranty & Product Information
Product Type
Sewage Pump
Type
L1102LE72M
UL Listed
No
UPC
671812100075