DESCRIPTION

  • Handles 1/2" solids
  • Ideal for sumps, elevator pits, crawl spaces or wherever water needs to be pumped out
  • One piece motor housing
  • Utilizing a one piece motor housing and an oil filled motor with thermal protection

Liberty Pumps 250 Series 115V Automatic Effluent Submersible Pump

L253

Horsepower:

1/3 hp

SPECIFICATIONS

AMP
5.2
Built-In Grinder
No
Coating
Epoxy
Collection
250 Series
Cord Length
10 ft
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
38 gpm
Height
10-1/2 in
Horsepower
1/3 hp
Impeller
Vortex Engineered Polymer
Material
Cast Iron
Maximum Temperature
140
Power Source
Electric
Pump Application
Effluent
Pump Body Material
Cast Iron
Pump Phase
1
Volts
115V
Width
9-3/5 in

Starting at
$196.31
EACH
  • QUANTITY