DESCRIPTION

  • Solids handling is 3/8"

Liberty Pumps 115V Automatic Residential Drain Pump

LIB404

Horsepower:

1/3 hp

SPECIFICATIONS

Built-In Grinder
No
Cord Length
10 ft
Discharge
1-1/2 in
End Connection 1
FNPT
Flow Rate
23 gpm
Horsepower
1/3 hp
Inlet Service Size
1-1/2 in
Material
Plastic
Material Type
Polyolefin
Volts
115V
Width
13-3/4 in

Starting at
$281.55
EACH
  • QUANTITY