DESCRIPTION

  • Oil-filled, thermally protected motor
  • Permanently lubricated bearings
  • Quick-disconnect power cord allows replacement of cord in seconds without breaking seals to motor

Liberty Pumps 115V Automatic Submersible Sewage Pump

LLE51A2

Volts:

115V

SPECIFICATIONS

AMP
12
Built-In Grinder
No
Cord Length
25 ft
Discharge
2 in
End Connection 1
FNPT
Flow Rate
112 gpm
Height
14 in
Horsepower
1/2 hp
Impeller
Semi-Open
Material
Cast Iron
Power Source
Electric
Pump Body Material
Cast Iron
Pump Phase
1
RPM
1725
Volts
115V
Width
11-1/2 in

Starting at
$442.56
EACH
  • QUANTITY