DESCRIPTION

  • High suction ports to reduce potential jamming
  • Permanently lubricated upper and lower ball bearings
  • Quiet, heavy-duty motor
  • Three year warranty

Liberty Pumps 115V Automatic Sump Pump Vertical Float Switch

LS37

Horsepower:

1/3 hp

SPECIFICATIONS

AMP
6.5
Cord Length
10 ft
Discharge
1-1/2 in
End Connection 1
NPT
Height
10 in
Horsepower
1/3 hp
Impeller
Vortex
Power Source
Electric
Pump Application
Solids
RPM
3450
Volts
115V
Width
13 in

Starting at
$144.65
EACH
  • QUANTITY