DESCRIPTION

  • Peripheral port inlets eliminate bottom suction
  • Quick disconnect power cord
  • Unique 1 piece uni-body casting

Liberty Pumps 115V Cast Iron Vertical Magnetic Sump Pump

L247

Horsepower:

1/4 hp

SPECIFICATIONS

AMP
6
Built-In Grinder
No
Cord Length
10 ft
Discharge
1-1/2 in
End Connection 1
FNPT
Flow Rate
35 gpm
Height
10 in
Horsepower
1/4 hp
Impeller
Thermoplastic
Material
Cast Iron
Pump Application
Sump
Pump Body Material
Cast Iron
RPM
3400
Volts
115V
Width
9 in

Starting at
$160.15
EACH
  • QUANTITY