DESCRIPTION

  • Factory pre-assembled, ready to install
  • Fully automatic operation
  • Integrally molded gasket for a superior gas-tight seal
  • Not designed for use with chemicals
  • Separate access cover for easy switch inspection

Liberty Pumps 115V Commercial High Temperature Drain Pump

LIB405

Horsepower:

1/2 hp

SPECIFICATIONS

Built-In Grinder
No
Capacity
5.5 gal
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
Flow Rate
4 gpm
Horsepower
1/2 hp
Material
Plastic
Material Type
Polyolefin
Volts
115V
Width
13-3/4 in

Starting at
$402.95
EACH
  • QUANTITY