DESCRIPTION

  • Quick disconnect power cord
  • Three year warranty
  • Unique 1 piece uni-body casting

Liberty Pumps 280 Series 115V Effluent Pump

L2802

Horsepower:

1/2 hp

SPECIFICATIONS

AMP
8.5
Built-In Grinder
No
CSA Certified
Yes
Collection
280 Series
Cord Length
25 ft
Discharge
1-1/2 in
End Connection 1
FNPT
Height
13 in
Horsepower
1/2 hp
Impeller
Vortex
Material
Cast Iron
Power Source
Electric
Pump Application
Solids
Pump Body Material
Cast Iron
RPM
3450
UL Listed
No
Volts
115V
Width
10 in

Starting at
$279.83
EACH
  • QUANTITY