1/2 HP 115V Assembled Sump Pump Package

You last purchased this on
 
Liberty Pumps

SPAC Series 1/2 HP 115V Assembled Sump Pump Package

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

SPAC Series 1/2 HP 115V Assembled Sump Pump Package

  • Fast #
  • Part #LSPAC457
  • Item #4241332
  • Manufacturer Part #SPAC-457
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Polypropylene and powder coasted aluminum construction
  • 18"x22" polyethylene sump pit and cover
  • 1/2 hp EFFLUENT SUMP PUMP
  • VMF, Vertical Magnetic Float
  • Two 4" inlet hubs
  • Gasket sealed cover - Radon ready
  • Molded pump support platform
  • Pre-assembled with 1/2" Schedule 40 PVC discharge pipe
  • Quick-connect power cord
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
7.3
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
Yes
Brand Model Compatibility:
SPAC-Series Assembled Sump Pump Package
Built-In Grinder:
No
Capacity:
23 gal
Clean Bagged:
No
Coating:
Epoxy, Powder Coated
Collection:
SPAC Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Cord Length:
10 ft
Corded Cordless:
Corded
Cover Included:
Yes
Depth:
22 in
Diameter:
18 in
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
End Connection 1:
Stub End
End Connections:
Stub End
Energy Star Compliant:
No
Fits Pipe Size:
1-1/2 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Flow Rate:
48 gpm
Height:
30 in
Horsepower:
1/2 hp
ISO:
ISO 9001
Impeller:
Vortex
Installation Type:
Freestanding
Length:
23 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Polyethylene
Maximum Feet of Head:
34
Maximum Temperature:
104
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Product Type:
Submersible
Pump Application -:
Sump
Pump Body Material:
Cast Aluminum
Pump Motor Type:
Hermetically Sealed
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Temperature Rating:
104
Turn On/Turn Off Levels:
Turn-on 11-1/2 in/Turn-off 6 in
VA Cat 60 Hz:
115
Volts:
115V
Weight:
30 lb
Width:
23 in