DESCRIPTION

  • Compact design for tight areas
  • Factory pre-assembled
  • Fully automatic operation
  • Gasket provides a superior seal
  • Maintenance-free, permanently lubricated sealed bearings
  • Perfect for bar sinks, laundry trays, dehumidifiers, utility sinks, and gray wastewater drainage below gravity lines
  • QuickTree® technology allows quick inspection and removal of float switch without connecting the plumbing
  • Thermal overload protection
  • Three year warranty

Liberty Pumps 115V Residential Drain Pump

L404L

Horsepower:

1/3 hp

SPECIFICATIONS

AMP
5
Built-In Grinder
No
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
35 gpm
Height
11-1/8 in
Horsepower
1/3 hp
Material
Plastic
Material Type
Polyolefin
RPM
3450
Volts
115V
Width
13-3/4 in

Starting at
$293.61
EACH
  • QUANTITY