DESCRIPTION

  • Anti-flotation collar
  • Integral rubber cover seals
  • Integrally molded handles
  • Large capacity
  • Molded torque-stops
  • Separate access cover
  • Shallow basin for easier burial in difficult soil conditions
  • System allows easy removal of floats without pulling the pump
  • Unique integrated seal technology

Liberty Pumps 115V Sewage Ejector System For P380

LP382LE41

Horsepower:

4/10 hp

SPECIFICATIONS

Built-In Grinder
No
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
100 gpm
Horsepower
4/10 hp
Volts
115V
Width
25 in

Starting at
$526.94
EACH
  • QUANTITY