DESCRIPTION

  • 95 gpm @ 10'
  • Discharge: 2"
  • Horsepower: 4/10 hp
  • Major width: 30"
  • Material: Cast Iron
  • Solids handling: 2"
  • Volts: 115V

Liberty Pumps 115V Single Phase 2-Discharge Cast Iron Sewage Pump

LP372LE41

Horsepower:

SPECIFICATIONS

Built-In Grinder
No
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
95 gpm
Horsepower
4/10 hp
Material
Cast Iron
Pump Phase
1
Volts
115V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY