DESCRIPTION

  • Completely assembled system
  • For multi-unit residential and commercial installations requiring the security of two pumps
  • Pump restraints hold pumps securely in proper position

Liberty Pumps 115V Single Phase 2-Discharge Sewage Pump

L1102LE51M

Horsepower:

SPECIFICATIONS

Built-In Grinder
No
Cord Length
10 ft
Discharge
2 in
End Connection 1
MNPT
Height
36 in
Horsepower
1/2 hp
Material
Foam, Rubber
Power Source
Electric
Pump Phase
1
Volts
115V
Width
28-11/16 in

Starting at
Call for Pricing
  • QUANTITY