DESCRIPTION

  • Fully assembled
  • Inspection/access cover
  • Integrally molded torque stops secure the pump in its proper position
  • QuickTree® technology

Liberty Pumps 12 Amp Grinder System

LP382XPRG101

Volts:

SPECIFICATIONS

AMP
12
Built-In Grinder
Yes
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Horsepower
1 hp
Volts
115V

Starting at
Call for Pricing
  • QUANTITY