1/3 HP Cast Iron Automatic Submersible Effluent Pump 115V

You last purchased this on
 
Liberty Pumps

250 Series 1/3 HP Cast Iron Automatic Submersible Effluent Pump 115V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

250 Series 1/3 HP Cast Iron Automatic Submersible Effluent Pump 115V

  • Fast #
  • Part #L2532
  • Item #3461034
  • Manufacturer Part #253-2
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable epoxy powder coat finish
  • Vortex style impeller
  • Liberty's unique, one-piece "UniBody" casting
  • Rugged 1/3 hp, oil-filled motor with thermal overload protection
  • Wide-angle float, series plug
  • 25' power cord
  • Quick-connect power cord
  • Permanently sealed and lubricated bearings
  • Requires Certification

Specifications

AMP:
5.2
Automatic Shut-Off:
Yes
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy
Collection:
250 Series
Connection Type:
FPT
Cord Length:
25 ft
Depth:
6-1/2 in
Discharge:
1-1/2 in
Discharge Configuration:
Horizontal
Flow Rate:
45 gpm
Height:
10-7/10 in
Horsepower:
1/3 hp
ISO:
ISO 9001
MA Approved -:
Yes
Maximum Feet of Head:
18
Product Type:
Effluent Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 11 in/Turn-off 4 in
UL Listed:
UL 778
VA Cat 60 Hz:
115
Volts:
115V
Weight:
20 lb
Width:
9 in