This product requires certification to purchase.

2 HP 208-230V Simplex Grinder Pump

Liberty Pumps

2 HP 208-230V Simplex Grinder Pump

  • Fast #
  • Part #L2472LSG202LC24
  • Item #11599269
  • Manufacturer Part #2472LSG202LC-24
3.7 out of 5 Customer Rating
Brand image
Liberty Pumps

2 HP 208-230V Simplex Grinder Pump

  • Fast #
  • Part #L2472LSG202LC24
  • Item #11599269
  • Manufacturer Part #2472LSG202LC-24
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Factory assembled 2hp grinder pump 24" diameter system
  • Pre-mounted floats for pump control and alarm
  • 4" Fiberglass hub with 4" rubber pipe seal
  • Factory pre-assembled guide rail system
  • Integral check valve
  • Stainless steel guide rail pipe
  • All stainless steel supports and brackets pre-mounted
  • Stainless steel chain for pump lift-out
  • 24" discharge depth
  • 25' power cord
  • Requires Certification
Dimensions & Measurements
Capacity
141
Cord Length
25 ft
Depth
72 in
Diameter
28 in
Discharge
1-1/4 in
End Connection 1
FPT
End Connections
FPT
Flow Rate
50 gpm
Height
72 in
Length
48 in
Maximum Feet of Head
108
Weight
237 lb
Width
28 in
Included Components
Built-In Grinder
Yes
Cover Included
Yes
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue, Black
Material
Fiberglass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Stage
1
Electrical & Operational Information
AMP
15
Horsepower
2 hp
Phase
Single Phase
Power Source
Electric
RPM
3450
Volts
208-230V
Warranty & Product Information
Type
L2472LSG202LC24
UPC
671812171013