This product requires certification to purchase.

2 HP 24X60 Basin Grinder Pump Package with Standard Alarm & Steel Cover

Liberty Pumps

2 HP 24X60 Basin Grinder Pump Package with Standard Alarm & Steel Cover

  • Fast #
  • Part #L2460LSG202A24SC
  • Item #10176119
  • Manufacturer Part #2460LSG202-A-24-SC
5 out of 5 Customer Rating
Brand image
Liberty Pumps

2 HP 24X60 Basin Grinder Pump Package with Standard Alarm & Steel Cover

  • Fast #
  • Part #L2460LSG202A24SC
  • Item #10176119
  • Manufacturer Part #2460LSG202-A-24-SC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Factory assembled 2hp grinder pump 24" diameter system
  • Pre-mounted floats for pump control and alarm
  • 4" Fiberglass hub with 4" rubber pipe seal
  • Factory pre-assembled guide rail system
  • Integral check valve
  • Stainless steel guide rail pipe
  • All stainless steel supports and brackets pre-mounted
  • Stainless steel chain for pump lift-out
  • Requires Certification
Dimensions & Measurements
Capacity
118 gal
Cord Length
25 ft
Discharge
1-1/4 in
Maximum Feet of Head
108
Weight
230 lb
Included Components
Built-In Grinder
Yes
Cover Included
Yes
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Fiberglass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Turn On/Turn Off Levels
Turn-on 27 in/Turn-off 13 in
Electrical & Operational Information
AMP
15
Horsepower
2 hp
Maximum Temperature
104
Phase
Single Phase
RPM
3450
Volts
208/230V
Warranty & Product Information
Type
L2460LSG202A24SC
UPC
671812136401