This product requires certification to purchase.

2 HP 36X84 Basin Duplex Grinder Pump Package

Liberty Pumps

2 HP 36X84 Basin Duplex Grinder Pump Package

  • Fast #
  • Part #LD3684LSG20236
  • Item #4241170
  • Manufacturer Part #D3684LSG202-36
4.6 out of 5 Customer Rating
Brand image
Liberty Pumps

2 HP 36X84 Basin Duplex Grinder Pump Package

  • Fast #
  • Part #LD3684LSG20236
  • Item #4241170
  • Manufacturer Part #D3684LSG202-36
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Factory assembled 2hp grinder pump 36" diameter system
  • 4" Fiberglass hub with 4" rubber pipe seal
  • Factory pre-assembled guide rail system
  • Requires Certification

Documents

Dimensions & Measurements
Discharge
2 in
Included Components
Built-In Grinder
Yes
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
11
Horsepower
2 hp
Volts
208-230V
Warranty & Product Information
Type
LD3684LSG20236
UPC
671812119657