DESCRIPTION

  • Anti-floatation collar
  • Factory assembled grinder package
  • GR20 guide rail assembly
  • Galvanized guide rail
  • Patented V-Slice® cutter technology
  • Pre-mounted internal piping and brackets

Liberty Pumps 2 hp Grinder Pump

L2460LSG202A24

Volts:

SPECIFICATIONS

Built-In Grinder
Yes
Cord Length
25 ft
Discharge
1-1/4 in
Horsepower
2 hp
Volts
208/230V

Starting at
Call for Pricing
  • QUANTITY